Kd Tools
1/4" Drive, 10mm Metric Socket, 6 Points
Mfr # 80145
Zoro # G7029318
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Explore More Products
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points 80143
- KD TOOLS 1/4" Drive, 5mm Metric Socket, 6 Points 80139
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points 80141
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points 80216
- KD TOOLS 1/2" Drive, 3/4" SAE Socket, 6 Points 80618
- KD TOOLS 3/8" Drive, 6mm Metric Socket, 6 Points 80388
- KD TOOLS 3/8" Drive, 7/8" SAE Socket, 6 Points 80373
- KD TOOLS 1/4" Drive, 9/16" SAE Socket, 6 Points 80124
- KD TOOLS 1/4" Drive, 9/32" SAE Socket, 6 Points 80118
- CAPRI TOOLS 3/8 in Drive 6 mm 6-Point Metric Shallow Socket 1-2330
- EAT-IN 24 Hole Shallow with Deep Socket Organizer Standard Red EA1099163
- Kd Tools Sockets