Kd Tools

1/4" Drive, 12mm Metric Socket, 6 Points


$5.09
/ea
Sold in multiples of 2 for $10.18

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/4"
  • Socket Type Deep Length
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 1.929"
See all product information