Shop Alternate Products
This Product is Discontinued
Kd Tools
1/4" Drive, 13mm Metric Socket, 12 Points (Discontinued)
Mfr # 80207
Zoro # G7028977
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 0.965"