Kd Tools

1/4" Drive, 13mm Metric Socket, 6 Points

Kd Tools 1/4" Drive,  13mm Metric Socket,  6 Points 80148
Hover or click to zoom Tap to zoom
  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 1.929"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China
See full product details
$12.13

Must order in multiples of 2


Subtotal: $24.26

Kd Tools #80148 Specifications

  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 1.929"
  • Size: 13mm
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China

Description

Socket,Deep,Mtric,6 pt/12 pt,1/4 In.Dr,13mm

Reviews of Kd Tools #80148

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.