Kd Tools
1/4" Drive, 13mm Metric Socket
Mfr # 80259
Zoro # G7008607
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Flex
- SAE or Metric Metric
- Overall Length 1.457"
- Finish Full Polished Chrome
Explore More Products
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points 80371
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 6 Points 80386
- KD TOOLS 3/8" Drive, 13/16" SAE Socket 80403
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points 80140
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points 80364
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points 80137
- KD TOOLS 1/4" Drive, 9/16" SAE Socket 80268
- KD TOOLS 3/8" Drive, 19mm Metric Socket, 6 Points 80387
- KD TOOLS 1/4" Drive, 7/16" SAE Socket, 6 Points 80112
- URREA 3/4" Drive 6-Point Short Socket 22MM 5522HM
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points J5418N
- Kd Tools Sockets