Skip to Main Content
customer-service Help
Kd Tools

1/4" Drive, 1/4" SAE Socket, 6

Kd Tools 1/4" Drive,  1/4" SAE Socket,  6 80107
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.40 /ea

Order in multiples of 3

  • Drive Size: 1/4"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $13.20

Kd Tools #80107 Specifications

  • Drive Size: 1/4"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 0.965"
  • Size: 1/4"
  • Finish: Full Polished Chrome
  • Item: Socket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

1/4" Drive 6/12Pt SAE Standard Length Sockets

Reviews of Kd Tools #80107