Kd Tools
1/4" Drive, 3/16" SAE Socket, 12 Points
Mfr # 80210
Zoro # G7028800
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.965"
Explore More Products
- KD TOOLS Thumbwheel Socket, 3/8"Dr 81226
- KD TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points 80780
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points 80136
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points 80142
- KD TOOLS 1/4" Drive, 1/2" SAE Socket, 6 Points 80123
- KD TOOLS 3/8" Drive, 9mm Metric Socket, 6 Points 80391
- KD TOOLS 1/2" Drive, 11/16" SAE Socket, 6 Points 80606
- KD TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points 80396
- KD TOOLS 1/2" Drive, 15mm Metric Socket, 6 Points 80627
- WESTWARD 3/4 in Drive, 46mm 12 pt Metric Socket, 12 Points 5MX57
- TEKTON 1/4 Inch Drive x 3/16 Inch 6-Point Socket SHD02003
- Kd Tools Sockets