Kd Tools

1/4" Drive, 3/8" SAE Socket, 6 Points

Kd Tools 1/4" Drive,  3/8" SAE Socket,  6 Points 80121
Hover or click to zoom Tap to zoom
$5.94

Must order in multiples of 2

  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1.929"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $11.88

Kd Tools #80121 Specifications

  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1.929"
  • Size: 3/8"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China

Description

Socket,Deep,6 pt.,1/4 In. Drive,3/8 In.

Reviews of Kd Tools #80121