Kd Tools
1/4" Drive, 4mm Metric Socket, 6 Points
Mfr # 80138
Zoro # G7029263
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Explore More Products
- KD TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points 80382
- KD TOOLS Magnetic Socket Rack, 1/4 KDT83126
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points 80149
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 6 Points 80381
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 12 Points 80237
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points 80107
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 12 Points 80488
- KD TOOLS 3/8" Drive, 11/16" SAE Socket 80348
- KD TOOLS 3/8" Drive, 9mm Metric Socket, 12 Points 80523
- OTC 3/4 in Drive, 94mm 8 pt Metric Socket, 8 Points 1958M
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 12 Points 80489
- Kd Tools Sockets & Ratchets