Kd Tools
1/4" Drive, 5mm Metric Socket, 6 Points
- Zoro #: G7029519
- Mfr #: 80139

Tap to zoom
Hover or click to zoom
$4.63
4% off
$4.40
Must order in multiples of 2
- Drive Size: 1/4"
- Socket Type: Deep Length
- SAE or Metric: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.80
Kd Tools #80139 Specifications
- Zoro #: G7029519
- Mfr #: 80139
- Drive Size: 1/4"
- Socket Type: Deep Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.929"
- Size: 5mm
- Finish: Full Polished Chrome
- Item: Deep Socket
- Country of Origin (subject to change): China
Description
1/4" Drive 6Pt Deep Socket, 5mm
Reviews of Kd Tools #80139
Explore more
- Kd Tools 1/4" Drive, 9mm Metric Socket, 6 Points 80144
- Kd Tools 1/4" Drive, 15mm Metric Socket, 6 Points 80150
- Kd Tools 1/4" Drive, 12mm Metric Socket, 6 Points 80147
- Kd Tools 1/4" Drive, 6mm Metric Socket, 6 Points 80141
- Kd Tools 1/4" Drive, 5/16" SAE Socket 80264
- Kd Tools 3/8" Drive, 8mm Metric Socket, 12 Points 80484
- Grey Pneumatic 3/8 Drive X 14Mm Standard Duo-Socket - 6 Point 81014M
- Cs Unitec Non Spark"g Socket, 1-5/8" - 3/4" Drive, Beryllium Copper EX1503C-075UB
- Enerpac 2-1/2" Square Drive, 4-1/8" SAE Socket, 6 Points BSH25105
- Kd Tools Sockets & Ratchets