Kd Tools
1/4" Drive, 7mm Metric Socket, 12 Points
Mfr # 80201
Zoro # G7028870
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 0.965"
Explore More Products
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points 80136
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket 84916N
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points 80109
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points 80140
- KD TOOLS Magnetic Socket Rack, 3/8 KDT83127
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points 80132
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points 80117
- KD TOOLS 1/2" Drive, 11/16" SAE Socket, 6 Points 80617
- KD TOOLS 1/2" Drive, 12mm Metric Socket, 12 Points 80747
- GREY PNEUMATIC SKT 1/4" DRIVE X 3MM HEX DRIVER IM GP9903M
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points 3064R
- Kd Tools Sockets