Skip to Main Content
customer-service Help
Kd Tools

1/4" Drive, 9/32" SAE Socket, 6

Kd Tools 1/4" Drive,  9/32" SAE Socket,  6 80118
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.16 /ea

Order in multiples of 2

  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $14.32

Kd Tools #80118 Specifications

  • Drive Size: 1/4"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1.929"
  • Size: 9/32"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deep Socket,6Pt,1/4 "Dr, 9/32 "

Reviews of Kd Tools #80118