Kd Tools
3/4" Drive Impact Hex Bit Socket SAE
- Mfr # 84895
- Zoro # G7011151
$26.05
/ea
Subtotal: $26.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Number of Points 6
- SAE or Metric SAE
- Finish Manganese Phosphate
- Material Alloy steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KD TOOLS 3/4" Drive Impact Hex Bit Socket Metric 84966
- KD TOOLS 3/4" Drive Impact Hex Bit Socket SAE 84896
- KD TOOLS 3/4" Drive Hex Impact Bit Socket Set Metric 84968
- EGA MASTER IMPACT SOCKET WRENCH 1" - 30 MM NON SPARKING Al-Bron (12 EDGES) 75915
- PROTO 3/4 in Drive Impact Socket Bit SAE J075903/4
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE SIB22207
- TEKTON 1/2 Inch Drive x E11 External Star Impact Socket SID22411
- GEARWRENCH 3/8" Drive Impact Socket Metric 84391
- TENG TOOLS 1/2" Drive M14 3.07" Long XZN Spline Impact Bit So 923814
- TEKTON 1/2 Inch Drive x E16 External Star Impact Socket SID22416
- PROTO 3/8 in Drive Impact Socket Bit SAE J72905/16
- Kd Tools Impact Bit Sockets