Skip to Main Content
customer-service Help
Kd Tools

3/8" Drive, 11/16" SAE Socket, 6

Feedback Help us improve our product images
$8.40 /ea

Order in multiples of 2

  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $16.80

Kd Tools #80370 Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2-1/2"
  • Size: 11/16"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

3/8" Drive 6Pt SAE Deep Socket - 11/16"

Reviews of Kd Tools #80370