Kd Tools
3/8" Drive, 11/16" SAE Socket
- Zoro #: G7044042
- Mfr #: 80348

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.25
Kd Tools #80348 Specifications
- Zoro #: G7044042
- Mfr #: 80348
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 1.89"
- Size: 11/16"
- Finish: Full Polished Chrome
- Item: Flex Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
SAE Flex Socket,6Pt,- 11/16 In.,3/8 In.Dr
Reviews of Kd Tools #80348
Explore more
- KD TOOLS 3/8" Drive, 9/16" SAE Socket 80346
- KD TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points 80771
- KD TOOLS 3/8" Drive, 3/8" SAE Socket, 12 Points 80498
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points 80129
- KD TOOLS 1/2" Drive, 7/16" SAE Socket, 12 Points 80772
- K TOOL INTERNATIONAL 3/4" Drive, 1-3/8" SAE Socket, 6 Points KTI-24144
- TENG TOOLS 1/4INCHDR.DEEP SOCKET.SAE M140206-C
- STAHLWILLE 12, 5 mm (1/2") Socket Size 34 mm L.47 mm 03010034
- KO-KEN TOOLS Socket TORX E5 55mm 3/8 Sq. Drive 23325-E5
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Socket SHD22123
- Kd Tools Sockets