Kd Tools
3/8" Drive, 11mm Metric Socket, 6 Points
Mfr # 80379
Zoro # G7008841
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.984"
Explore More Products
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points 80361
- KD TOOLS 3/8" Drive, 16mm Metric Socket, 6 Points 80384
- KD TOOLS 3/8" Drive, 13/16" SAE Socket 80403
- KD TOOLS 1/4" Drive, 1/2" SAE Socket, 6 Points 80123
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points 80216
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points 80392
- KD TOOLS 3/8" Drive, 8mm Metric Socket, 12 Points 80484
- KD TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points 80768
- KD TOOLS 1/4" Drive, 0.965" Standard Socket, 12 Pnt, 1/4"Dr, 6mm, Full Polish Chrome 80200
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 5/8 In Socket 12Pt 5/8, W38520 W38520
- CULLIGAN Culligan SW-5A 0.37 in. Housing Wrench 181204
- Kd Tools Sockets & Ratchets