Kd Tools
3/8" Drive, 1/2" SAE Socket, 6 Points
- Zoro #: G7043920
- Mfr #: 80367
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/8"
- Socket Type: Deep Length
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2-1/2"
- Finish: Full Polished Chrome
- Item: Deep Socket
$7.99
7% off
$7.39
Subtotal: $7.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kd Tools #80367 Specifications
- Zoro #: G7043920
- Mfr #: 80367
- Drive Size: 3/8"
- Socket Type: Deep Length
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2-1/2"
- Size: 1/2"
- Finish: Full Polished Chrome
- Item: Deep Socket
- Country of Origin (subject to change): China
Description
SAE Deep Socket,6Pt,- 1/2 In.,3/8 In.Dr
Reviews of Kd Tools #80367
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KD TOOLS 3/8" Drive, 1/4" SAE Socket, 6 Points 80363
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points 80592
- KD TOOLS 3/8" Drive, 5/8" SAE Socket, 6 Points 80369
- KD TOOLS 1/2" Drive, 24mm Metric Socket, 12 Points 80822
- KD TOOLS 1/2" Drive, 21mm Metric Socket, 6 Points 80633
- KD TOOLS 1/2" Drive, 14mm Metric Socket, 12 Points 80749
- GEARWRENCH 3/8" Drive, 15mm Metric Socket, 12 Points 80529
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points J5440H
- KO-KEN TOOLS Socket 15/16 12 Point 50mm 3/4 Sq. Drive 16405A-15/16
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Un 39-53MM
- MILWAUKEE TOOL 1/2" Drive 1-1/8" SAE 6-Point Socket with FOUR FLATâ„¢ Sides 45-34-9110
- Kd Tools Sockets & Ratchets