Kd Tools

3/8" Drive, 13/16" SAE Socket, 6 Points

Kd Tools 3/8" Drive,  13/16" SAE Socket,  6 Points 80372
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2-1/2"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China
See full product details
$10.62 28% off
$7.55

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kd Tools #80372 Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2-1/2"
  • Size: 13/16"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China

Description

SAE Deep Socket,6Pt,- 13/16 In.,3/8 In.Dr

Reviews of Kd Tools #80372

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.