Kd Tools
3/8" Drive, 13mm Metric Socket, 6 Points
Mfr # 80395
Zoro # G7043412
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/2"
Explore More Products
- KD TOOLS 3/8" Drive, 9mm Metric Socket, 6 Points 80391
- KD TOOLS 3/8" Drive, 6mm Metric Socket, 6 Points 80388
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points 80392
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points 80141
- KD TOOLS 3/8" Drive, 7mm Metric Socket, 12 Points 80483
- KD TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points 80382
- KD TOOLS 3/8" Drive, 5/8" SAE Socket, 6 Points 80369
- KD TOOLS 3/8" Drive, 1/4" SAE Socket, 6 Points 80363
- KD TOOLS 1/2" Drive, 27mm Metric Socket, 12 Points 80812
- GEARWRENCH 1/4" Drive, 10mm Metric Socket, 6 Points 80132
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points 53YR55
- Kd Tools Sockets