Kd Tools
3/8" Drive, 1/4" SAE Socket, 12 Points
Mfr # 80509
Zoro # G7042548
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
Explore More Products
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points 80140
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points 80145
- KD TOOLS 1/4" Drive, 5mm Metric Socket, 6 Points 80139
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points 80143
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points 80107
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points 80392
- KD TOOLS 3/8" Drive, 5/8" SAE Socket, 6 Points 80356
- KD TOOLS 1/2" Drive, 1/2" SAE Socket, 6 Points 80603
- KD TOOLS 1/4" Drive, 4mm Metric Socket, 12 Points 80197
- CRESCENT 1/2" Drive, 1-1/8" SAE Socket, 6 Points CDDS66N
- KO-KEN Socket 3/4 6 Point 57mm 1 Sq. Drive 18400A-3/4
- Kd Tools Sockets & Ratchets