customer-service Help
Kd Tools

3/8" Drive, 15mm Metric Socket, 6 Points

Kd Tools 3/8" Drive,  15mm Metric Socket,  6 Points 80397
Tap to zoom
Hover or click to zoom
$8.30 4% off
$7.89

Must order in multiples of 2

  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Total: $15.78

Kd Tools #80397 Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 2-1/2"
  • Size: 15mm
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China

Description

3/8" Drive 6 and 12 Po"t Metric Deep Length Sockets

Reviews of Kd Tools #80397