Kd Tools

3/8" Drive, 16mm Metric Socket, 6 Points

Kd Tools 3/8" Drive,  16mm Metric Socket,  6 Points 80398
Hover or click to zoom Tap to zoom
  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 2-1/2"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China
See full product details
$11.50

Subtotal: $11.50

Kd Tools #80398 Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 2-1/2"
  • Size: 16mm
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China

Description

Mtrc Deep Lngth Socket,3/8 In.Dr 16mm 6Pt

Reviews of Kd Tools #80398

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.