Kd Tools

3/8" Drive Impact Socket 6 Manganese Phosphate


$20.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8"
  • Socket Type Standard Universal Impact
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 2.126"
See all product information