Skip to Main Content
customer-service Help
Kd Tools

Access Bit Adapter Set, 2 pcs.

Feedback Help us improve our product images
$19.42
  • Drive Size: 1/4", 5/16"
  • Bit Style: Adapter
  • Measurement Type: SAE
See full product details
Out of Stock
Total: $19.42

Kd Tools #EHT9535 Specifications

  • Drive Size: 1/4", 5/16"
  • Bit Style: Adapter
  • Measurement Type: SAE
  • Number of Pieces: 2
  • SAE or Metric: SAE
  • Item: Access Bit Adapter Set,2PCS
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

2 Piece Access Bit Adapter Set

Reviews of Kd Tools #EHT9535