customer-service Help
Kd Tools

Combo Ratcheting 15/16"

$45.58
  • SAE or Metric: SAE
  • Wrench Style: Combination, Open End, Standard
  • Finish: Full Polish Chrome
See full product details
Orders over $75 ship free.

Total: $45.58

Kd Tools #EHT9030 Specifications

  • SAE or Metric: SAE
  • Wrench Style: Combination, Open End, Standard
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • Ratcheting: Yes
  • Offset: 15 Degrees, 0 Degrees
  • Measurement Type: SAE
  • Item: Combo Ratcheting 15/16"
  • Length: 13.114"
  • Size: 15/16"
  • Country of Origin (subject to change): China

Description

Combo Ratcheting 15/16 In.

Reviews of Kd Tools #EHT9030