customer-service Help
Kd Tools

Deep External Torx Socket, 1/4"Dr, - E-6

Kd Tools Deep External Torx Socket, 1/4"Dr, - E-6 80193
Tap to zoom
Hover or click to zoom
$11.31
  • Drive Size: 1/4"
  • SAE or Metric: SAE
  • Overall Length: 1.968"
See full product details
Orders over $75 ship free.

Total: $11.31

Kd Tools #80193 Specifications

  • Drive Size: 1/4"
  • SAE or Metric: SAE
  • Overall Length: 1.968"
  • Size: E6
  • Finish: Full Polished Chrome
  • Item: Torx Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1/4" Drive Deep External Torx Socket - E-6

Reviews of Kd Tools #80193