Skip to Main Content
customer-service Help
Kd Tools

Deep Socket Set, SAE, 8 pcs

Feedback Help us improve our product images
$73.83
  • Drive Size: 1/2"
  • Measurement Type: SAE
  • Finish: Full Polish Nickel Chrome Plated
See full product details
Out of Stock
Total: $73.83

Kd Tools #80705 Specifications

  • Drive Size: 1/2"
  • Measurement Type: SAE
  • Finish: Full Polish Nickel Chrome Plated
  • SAE or Metric: SAE
  • Number of Pieces: 8
  • Includes: (8) 1/2" Drive 6 Point Deep SAE Socket Set: 1/2" to 15/16"
  • Item: Deep Socket Set
  • Material: 6130 Alloy Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deep SAE Socket Set,1/2 In.Dr,6Pt,8PCS

Reviews of Kd Tools #80705