customer-service Help
Kd Tools

Double Box End Ratcheting, 14mm x 15mm

$24.49
  • SAE or Metric: Metric
  • Wrench Style: Double Box End, Standard
  • Finish: Full Polish Chrome
See full product details
Orders over $75 ship free.

Total: $24.49

Kd Tools #EHT9213 Specifications

  • SAE or Metric: Metric
  • Wrench Style: Double Box End, Standard
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • Ratcheting: Yes
  • Offset: 0 Degrees
  • Measurement Type: Metric
  • Length: 7.48"
  • Item: Double Box End Ratcheting ,14mm x 15mm
  • Size: 14mm x 15mm
  • Country of Origin (subject to change): China

Description

Double Box End Ratcheting ,14mm x 15mm

Reviews of Kd Tools #EHT9213