Skip to Main Content
customer-service Help
Kd Tools

Double Box End Ratcheting 17mm x 19mm

Feedback Help us improve our product images
$37.04
  • SAE or Metric: Metric
  • Wrench Style: Double Box End, Standard
  • Finish: Full Polish Chrome
See full product details
Orders over $75 ship free.
Total: $37.04

Kd Tools #EHT9215 Specifications

  • SAE or Metric: Metric
  • Wrench Style: Double Box End, Standard
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • Ratcheting: Yes
  • Offset: 0 Degrees
  • Measurement Type: Metric
  • Length: 9.055"
  • Size: 17mm x 19mm
  • Item: Double Box End Ratcheting 17mm x 19mm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Double Box End Ratcheting 17mm x 19mm

Reviews of Kd Tools #EHT9215