Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

E-Torx Dble Box Ratcheting Wrench

  • Zoro #: G7055890
  • Mfr #: EHT9222
No Product Image Available
$39.50
  • SAE or Metric: Torx(R)
  • Offset: 0 Degrees
  • Size: E14 x E18
See full product details
Out of Stock

Kd Tools #EHT9222 Specifications

  • Zoro #: G7055890
  • Mfr #: EHT9222
SAE or Metric: Torx(R) Offset: 0 Degrees
Size: E14 x E18 Ratcheting: Yes
Measurement Type: Torx(R) Length: 7.48"
Item: E-Torx Dble Box Ratcheting Wrench Finish: Full Polish Chrome
Wrench Style: Double Box End Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

E-Torx Double Box Ratcheting Wrench - E14 x E18

Reviews of Kd Tools #EHT9222