Kd Tools
Extension, 1/4" Drive, 14"
Mfr # 81118
Zoro # G7009569
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 1/4"
Explore More Products
- KD TOOLS Wobble Extension Set, 1/2" Dr, 3 pcs. 81301
- KD TOOLS Pinless Universal-Joint Extension, 3 Piece 3/8" Drive KDT84453
- KD TOOLS Extension, 3/8" Drive, 3" 81241
- KD TOOLS Standard Extension, 3/8"Dr 81243
- KD TOOLS Locking Extension Set, 1/4" Drive, 3 pcs. 81003
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr KDT84980
- KD TOOLS Locking Extension, 1/4" Drive, 6" 81126
- KD TOOLS Torx Socket 3/8" Drive x E14, 1.24" Length, black oxide 80462
- KD TOOLS Chrome Socket Extension, 1/4"Dr, 6" 81116
- KLEIN TOOLS 3-Inch Extension 65722
- CTA MANUFACTURING Extra Deep Socket, 18Mm CTA1718
- Kd Tools Sockets & Ratchets