Kd Tools
External Torx Socket, 3/8"Dr
- Zoro #: G7045007
- Mfr #: 80460
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: External Torx
- SAE or Metric: SAE
- Overall Length: 1.24"
- Finish: black oxide
- Package Quantity: 1
$3.55
Must order in multiples of 2
Subtotal: $7.10
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KD TOOLS External Torx Sockets, 3/8"Dr, Drive Size: 3/8" 80461
- KD TOOLS Wobble Extension Set, 1/2" Dr, 3 pcs. 81301
- KD TOOLS Extension 6", 3/8"Dr 81242
- KD TOOLS Extension 12", 3/8"Dr 81244
- KD TOOLS Chrme Wobble Socket Extension, 1/4"Dr, 4" 81120
- KD TOOLS Locking Socket Extension - 10", 3/8"Dr 81272
- KD TOOLS Extension, Standard, 1" Drive, 16" 81506
- KD TOOLS Locking Extensions, 1/2" Drive, 5" 81349
- KD TOOLS External Torx Deep Socket, 1/4"Dr, s 80192
- GEARWRENCH 1/4" Drive Deep External Torx® Socket E10 80196
- WESTWARD Wobble Socket Ext. Set, 1/2" Drive, 18" L. 54PR09
- Kd Tools Sockets & Ratchets