Shop Alternate Products
This Product is Discontinued
Kd Tools
Flex Combo Ratcheting, 11/16" (Discontinued)
Mfr # EHT9711
Zoro # G7032888
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes