Shop Alternate Products
This Product is Discontinued
Kd Tools
Flex Combo Ratcheting 13mm (Discontinued)
Mfr # EHT9913
Zoro # G7035773
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes