Shop Alternate Products
This Product is Discontinued
Kd Tools
GearDriver Nut Driver Shaft 8mm (Discontinued)
Mfr # EHT891080GD
Zoro # G7056310
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 1
- Bit Style Nut Driver