Skip to Main Content
customer-service Help
Kd Tools

Half Moon Rvrsble Double Box Ratcheting

Feedback Help us improve our product images
$35.40
  • SAE or Metric: Metric
  • Wrench Style: Half Moon Shaped, Double Box End
  • Number of Points: 12
See full product details
Out of Stock
Total: $35.40

Kd Tools #EHT9852 Specifications

  • SAE or Metric: Metric
  • Wrench Style: Half Moon Shaped, Double Box End
  • Number of Points: 12
  • Ratcheting: Yes
  • Reversing: Yes
  • Offset: 0 Degrees
  • Measurement Type: Metric
  • Item: Half Moon Rvrsble Double Box Ratcheting
  • Length: 5.787"
  • Size: 11mm x 13mm
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Half Moon Rvrsble Double Box Ratcheting

Reviews of Kd Tools #EHT9852