Skip to Main Content
customer-service Help
Kd Tools

Heavy-Duty Diagonal Cutting Pliers, 7" (Discontinued)

Feedback Help us improve our product images
$27.11
  • Features: Laser-Hardened Cutting Edge, Meets or Exceeds ASME Requirements, For General Wire Cutting and Flush Cutting
  • Handle Type: Professional Dipped
  • Material: Alloy steel
See full product details
This Product is Discontinued

Kd Tools #82071 Specifications

  • Features: Laser-Hardened Cutting Edge, Meets or Exceeds ASME Requirements, For General Wire Cutting and Flush Cutting
  • Handle Type: Professional Dipped
  • Material: Alloy steel
  • Overall Length: 7"
  • Finish: Clear Coat
  • Item: Heavy-Duty Diagonal Cutting Pliers,7"
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

7" Heavy-Duty Diagonal Cutting Pliers

Reviews of Kd Tools #82071