Kd Tools
Hex Bit Socket, 1/2"Dr, - 9/16"
Mfr # 80655
Zoro # G7026350
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Finish Full Polished Chrome
Explore More Products
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Drive 80425
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive 80166
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive 80579
- KD TOOLS Hex Bit Socket - 11mm, 3/8"Dr 80432
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8" Drive 80416
- KD TOOLS Hex Bit Socket, 3/8"Drive, 3mm 80424
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr 80426
- KD TOOLS Bit Sockets, Slotted/Pozidriv 80469
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2"Drive, Drive Size: 1/2" 80653
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L 54TM94
- TITAN SKT HEX BIT 1/2"DR 20MM TL15620
- Kd Tools Bit Sockets