Kd Tools
SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE
Mfr # 80420
Zoro # G7045731
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Finish Full Polished Chrome
Explore More Products
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr 80421
- KD TOOLS Torx Press Fit Bit Socket, 1/4"Dr, - T-15 80173
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive 80166
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr 80454
- KD TOOLS Hex Bit Socket - 11mm, 3/8"Dr 80432
- KD TOOLS Hex Bit Socket - 6mm, 3/8"Dr 80427
- KD TOOLS Torx Tamper-Proof Bit Socket, 1/4"Dr, T-10 80180
- KD TOOLS SAE/Mtric Hex Bit Sockets, 3/8"Dr 80422
- KD TOOLS Torx Long Bit Sockets, 1/4"Dr 82511
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 6" LENG GP29166F
- TEKTON T30 Tip, 1/2 in. Drive, Torx SHB24230
- Kd Tools Bit Sockets