Kd Tools
Long Ball End Hex Bit Sockets, 3/8"Dr
Mfr # 80448
Zoro # G7045768
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Full Polished Chrome
- Overall Length 5.984"
- SAE or Metric Metric
- Socket Type Long Ball End Hex Bit
Explore More Products
- KD TOOLS Hex Bit Socket - 11mm, 3/8"Dr 80432
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE 80420
- KD TOOLS Torx Press Fit Bit Socket - T-55, 3/8"Dr 80455
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6 80661
- KD TOOLS Hex Bit Socket - 1/4", 3/8"Dr 80419
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Drive 80425
- KD TOOLS Hex Bit Socket 2.5mm 1/4" Drive 80162
- KD TOOLS Hex Bit Socket - 5/64", 3/8"Dr 80411
- KD TOOLS Hex Bit Socket, 1/4" Drive 7/32" KDT80159
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" 80417
- KO-KEN Bit Socket 5mm Hex 50mm 1/2 Sq. Drive 4010M.50-5
- Kd Tools Bit Sockets