Shop Alternate Products
This Product is Discontinued
Kd Tools
Impact Socket, Deep, 6 pt., 1/2"Dr, 11mm (Discontinued)
Mfr # 84569N
Zoro # G7010932
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.228"
- Material Chrome Molybdenum Alloy Steel