Kd Tools
3/4" Impact Socket Manganese Phosphate
Mfr # 84990
Zoro # G7011118
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Explore More Products
- KD TOOLS Standard Impact Socket, 1/2" Drive 6 Point 20Mm KDT84532N
- KD TOOLS 1/2" Universal Impact Socket Set Manganese Phosphate Coating 84939N
- KD TOOLS 3/4" Impact Socket Manganese Phosphate 84988
- KD TOOLS 1/2" Painless Universal Impact Sockets Black Oxide Coating 84979
- KD TOOLS 1/4" Drive Imp Socket, Deep/Unv, SAE/Met, 1/4", 71 pcs., SAE/Metric 84903
- KD TOOLS 1/2" Impact Socket Manganese Phosphate 84529N
- KD TOOLS 3/8" Impact Socket Manganese Phosphate 84316N
- KD TOOLS 3/4" Impact Socket Manganese Phosphate 84993
- KD TOOLS 3/8" Impact Socket black oxide 84471
- MILWAUKEE TOOL Deep Impact Socket Deep Socket, Black Phosphate 49-66-6276
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 12-Point Impact Socket SID22232
- Kd Tools Sockets & Ratchets