Kd Tools
1" Drive Impact Socket 6 Manganese Phosphate
Mfr # 84254
Zoro # G7005481
$40.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.252"
- Material Chrome Molybdenum Alloy Steel
Explore More Products
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs 84960
- KD TOOLS 3/8" Drive Standard/Deep Impact Socket Set Manganese Phosphate Coating 84919N
- KD TOOLS 3/8" Drive Deep Impact Socket Set Manganese Phosphate Coating 84914N
- KD TOOLS 1/2" Drive Impact Socket Set Manganese Phosphate Coating 84932N
- KD TOOLS 1/2" Drive Painless Universal Impact Sockets Black Oxide Coating 84979
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric 84949N
- KD TOOLS 1/2" Drive Impact Socket 6 black oxide 84743
- KD TOOLS 3/8" Drive Impact Socket 6 black oxide 84460
- KD TOOLS 3/8" Drive Impact Socket 6 Manganese Phosphate 84368N
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Deep Length, Impact Socket D014230
- WESTWARD 3/8 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide 4LYT4
- Kd Tools Impact Sockets