Kd Tools
1" Drive Impact Socket 6 Manganese Phosphate
Mfr # 84253
Zoro # G7005402
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.252"
Explore More Products
- KD TOOLS Standard Impact Socket, 1/2" Drive 6 Point 20Mm KDT84532N
- KD TOOLS 1/2" Drive Impact Socket 6 Manganese Phosphate 84529N
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric 84949N
- KD TOOLS 1/2" Drive Standard/Deep Impact Socket Set Manganese Phosphate Coating 84947N
- KD TOOLS Standard Impact Socket, 1/2" Drive 6 Point 21Mm KDT84533N
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating 84934N
- KD TOOLS 3/8" Drive Impact Socket 6 Manganese Phosphate 84322N
- KD TOOLS Deep Impact Socket, 3/8" Drive 6 Point 16Mm KDT84339N
- KD TOOLS 1" Drive Impact Socket 6 Manganese Phosphate 84254
- WILLIAMS Williams Impact Socket Standard 3/4"Drive, 6Pt, 1-7/8" Size 6-660
- URREA 1/2" drive, 12-point deep impact socket 13/16" 7326
- Kd Tools Sockets & Ratchets