Kd Tools
Locking Extensions, 1/2" Drive, 5"
- Zoro #: G7009602
- Mfr #: 81349

Tap to zoom
Hover or click to zoom
$27.97
- SAE or Metric: SAE
- Item: Locking Extension
- Output Drive Type: Square
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.97
Kd Tools #81349 Specifications
- Zoro #: G7009602
- Mfr #: 81349
- SAE or Metric: SAE
- Item: Locking Extension
- Output Drive Type: Square
- Number of Points: 4
- Output Drive Size: 1/2"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Locking Extensions,1/2 In. Drive,5 In.
Reviews of Kd Tools #81349
Explore more
- Kd Tools E7 1/4" Drive External TORX Socket 80189
- Kd Tools External Torx Sockets, 1/2" Drive 80672
- Kd Tools Wobble Extension, 1/2"Dr 81346
- Kd Tools External Torx Sockets, 1/2" Drve 80673
- Kd Tools Locking Extensions, 1/2" Drive, 3" 81348
- Kd Tools E4 1/4" Drive External TORX Socket 80186
- Kd Tools External Torx Sockets, 3/8"Dr, Overall Length: 1.24" 80462
- Urrea 3/8" drive, Hexagonal extra long bit socket 1/8" 4990-1/8L
- Sunex Extension, 120Ft/Lbs 24120
- Kd Tools Sockets & Ratchets