Skip to Main Content
customer-service Help

Long Bit Socket Set, Torx(R), 10 pcs

No Product Image Available
Feedback Help us improve our product images
$87.95
  • Drive Size: 1/4", 3/8"
  • Measurement Type: Torx(R)
  • Finish: Full Polish Chrome
See full product details
This item ships free.
Total: $87.95

Kd Tools #80588 Specifications

  • Drive Size: 1/4", 3/8"
  • Measurement Type: Torx(R)
  • Finish: Full Polish Chrome
  • SAE or Metric: SAE
  • Number of Pieces: 10
  • Includes: (7) 1/4" Drive Long Torx(R) Bit Socket Set of 6" Length: T8, T10, T15, T20, T25, T27, T30; (3) 1/4" Drive Long Torx(R) Bit Socket Set of 6" Length: T40, T45, T50; Socket Rail
  • Item: Long Bit Socket Set
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torx Bit Socket Set,1/4 In.- 3/8 In.Dr L,10PCS

Reviews of Kd Tools #80588