Skip to Main Content
customer-service Help
Kd Tools

Long Nose Side Cutting Pliers 7-1/2"

Feedback Help us improve our product images
$22.77
  • Features: Laser-Hardened Cutting Edge, Designed for Access in Confined Spaces, Meets or Exceeds Applicable ASME Requirements
  • Handle Type: Professional Dipped
  • Material: Alloy steel
See full product details
Out of Stock
Total: $22.77

Kd Tools #82073 Specifications

  • Features: Laser-Hardened Cutting Edge, Designed for Access in Confined Spaces, Meets or Exceeds Applicable ASME Requirements
  • Handle Type: Professional Dipped
  • Material: Alloy steel
  • Overall Length: 7-1/2"
  • Finish: Clear Coat
  • Item: Long Nose Side Cutting Pliers 7-1/2"
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

7-1/2" Long Nose Side Cutting Pliers

Reviews of Kd Tools #82073