Shop Alternate Products
This Product is Discontinued
Kd Tools
Phillips #2x4" Screwdriver, w/Hex Bolster (Discontinued)
Mfr # 82689
Zoro # G7058657
This Product is Discontinued
Key Features
- Tip Size #2
- Overall Length 4"
- Features Tri-Lobe Ergonomic Handle to Obtain Optimal Balance of Strength and Comfort, Dual Material Handle Provides Comfort and Performance, Speed Zone For Turning in Lower Torque Applications, Black Oxide Non-Slip Tip, Oil and Solvent Resistant
- Handle Type Comfort Grip
- Finish Black Oxide