Skip to Main Content
customer-service Help
Kd Tools

Phillips Screwdriver, w/Hex Bolster, #2X6"

Feedback Help us improve our product images
$23.99
  • Item: Screwdriver with Hex Bolster
  • Tip Size: #2
  • Overall Length: 6"
See full product details
Out of Stock
Total: $23.99

Kd Tools #80009 Specifications

  • Item: Screwdriver with Hex Bolster
  • Tip Size: #2
  • Overall Length: 6"
  • Handle Type: Ergonomic
  • Finish: Black Oxide
  • SAE or Metric: SAE
  • Features: Non Slip Tip, Laser Etched Part Number and Size, Speed Zone For Turning in Lower Torque Applications, Tri-Lobe Ergonomic Handle to Obtain Optimal Balance of Strength and Comfort, Innovative Dual Material Handle For Comfort and Performance is also Oil and Solvent Resistant
  • Bit Style: Phillips
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Phillips Screwdriver W/Hex Bolster,#2X6 In.

Reviews of Kd Tools #80009