Skip to Main Content
customer-service Help
Kd Tools

PivotForce Cmpnd Action Long Nose Pliers

Feedback Help us improve our product images
$35.00
  • Features: Designed for Access in Confined Spaces, Machined, Cross Checked Jaw Pattern, Unique Compound Action Requires 40% Less Effort To Cut, Meets or Exceeds ASME Performance Requirements
  • Handle Type: Professional Dipped
  • Material: Forged steel
See full product details
Out of Stock
Total: $35.00

Kd Tools #82121 Specifications

  • Features: Designed for Access in Confined Spaces, Machined, Cross Checked Jaw Pattern, Unique Compound Action Requires 40% Less Effort To Cut, Meets or Exceeds ASME Performance Requirements
  • Handle Type: Professional Dipped
  • Material: Forged steel
  • Overall Length: 8-1/4"
  • Finish: Clear Coat
  • Item: PivotForce Cmpnd Action Long Nose Pliers
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

GW PivotForce Compound Action Long Nose Pliers

Reviews of Kd Tools #82121